Caster, Swivel Stem, TPR Ruber, 90 lb., TL

  • Mfr # P6S-RP020G-SG1-TB

  • Zoro # G0237795


product price:  $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
11/16 in
Application
Retail, Industrial, Commercial
Stem Length
1-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6S-RP020G-SG1-TB
Zoro #
G0237795
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
11/16 in
Stem Length
1-7/16 in
Wheel Dia.
2 in
Stem Dia.
7/16 in
Overall Height
2-3/4 in
Swivel Radius
2 in

Details

Item
Swivel Stem Caster With Total-Lock
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Sub-Type
Swivel
Caster Load Rating Range
Light Duty
Caster Brake Included
Yes
Core Color
Gray
Caster Mounting Type
Grip Ring Stem
System of Measurement
Inch
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Product Group
Swivel Caster With Total-Lock
Tread
Standard
Tread Color
Gray
Includes
Total-Lock
Caster Wheel Bearings
Plain
Frame Finish
Zinc Plated
Standards
RoHS, ICWM
Caster Raceway
Double Ball
Extended Lead
No
Caster Swivel Lock Type
Total-Lock
Load Capacity
90 lb
Includes Thread Guards
No
Wheel/Tread Hardness
85-95 Shore A
Series
P6 Series
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Polypropylene
Swivel Raceway Type
Double Ball
Caster Break Type
Total Lock

Description

Caster,Swivel Stem,TPR Ruber,90 lb.,TL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.