Shop PEGASUS

Caster, Swivl Plate, Gray Urethane, 275 lb.

  • Mfr # P12S-UP040D-P4
  • Zoro # G0242004

product price: 
$
14.89
/ea

Key Features

Frame Finish
Zinc Plated
Inside Bolt Hole Spacing
2-5/8 in x 2-5/8 in
Replacement Wheel
Mfr. No. P-UP-040x013/038D
Caster Mounting Type
Plate
Number of Wheels
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P12S-UP040D-P4
Zoro #
G0242004
UPC #
-
Country of Origin
China
Item
Caster,Swivl Plate,Gray Urethane,275 lb.
Frame Finish
Zinc Plated
Inside Bolt Hole Spacing
2-5/8 in x 2-5/8 in
Replacement Wheel
Mfr. No. P-UP-040x013/038D
Caster Mounting Type
Plate
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 2-5/8 in
System of Measurement
Inch
Core Color
Gray
Caster Sub-Type
Swivel
Caster Brake Included
No
Tread
Standard
Caster Brake Type
No Brake Included
Non-Marking
Yes
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM, NSF
Tread Color
Gray
Extended Lead
No
Caster Frame Material
Steel
Series
P12 Series
Load Rating Range
Light Duty
Number of Mounting Holes
4
Includes Thread Guards
No
Wheel Core Material
Polypropylene
Tread Shape
Standard
Swivel Raceway Type
Double Ball
Load Capacity
325 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Wheel Bearing Type
Delrin
Wheel Hardness Rating
50-60 Shore D
Wheel/Tread Material
Polyurethane
Operating Temperature Range
-15 Degrees To 160 Degrees F

Dimensions

Mounting Bolt Dia.
5/16 in
Overall Height
5-1/8 in
Wheel Dia.
4 in
Wheel Width
1-1/4 in
Swivel Radius
3-1/4 in
Mounting Plate Size
3-1/2 in x 3-1/2 in
Mounting Plate Thickness
0.118 in

Description

Caster,Swivl Plate,Gray Urethane,275 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.