Zoro Homepage

Caster, Swivl Plte, Blue Gray Rubbr, 90 lb.

  • Mfr # P6S-GP020G-P

  • Zoro # G0237375


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Solid Rubber
Caster Brake Type
No Brake Included
Wheel Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6S-GP020G-P
Zoro #
G0237375
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
2 in
Wheel Width
11/16 in
Mounting Plate Size
2-1/8 in x 2-1/8 in
Mounting Plate Thickness
0.10 in
Mounting Bolt Dia.
1/4 in
Overall Height
2-13/16 in
Swivel Radius
2 in

Description

Caster,Swivl Plte,Blue Gray Rubbr,90 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.