Caster, Swivl Stem, Gray TPR, 175 lb., Tl

  • Mfr # P12S-PRP040D-ST1-TB

  • Zoro # G0239021


product price: $10.55
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Retail, Industrial, Commercial
Stem Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-PRP040D-ST1-TB
Zoro #
G0239021
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
1-1/2 in
Overall Height
5 in
Stem Dia.
1/2 in
Wheel Dia.
4 in
Caster Thread Size
1/2"-13
Swivel Radius
3-1/4 in

Details

Item
Swivel Stem Caster With Total-Lock
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Caster Temp. Range
-4 Degrees To 140 Degrees F
Includes
Total-Lock Brake
Caster Raceway
Double Ball
Caster Brake Included
Yes
Frame Finish
Zinc Plated
System of Measurement
Inch
Standards
RoHS, ICWM, NSF
Tread Color
Gray
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Wheel Bearings
Plain
Core Color
Gray
Caster Mounting Type
Threaded Stem
Caster Sub-Type
Swivel
Tread
Standard
Replacement Wheel
Mfr. No. P-RP-040x013/038G
Caster Load Rating Range
Light Duty
Caster Product Group
Swivel Caster With Total-Lock
Caster Swivel Lock Type
Total-Lock
Extended Lead
No
Load Capacity
175 lb
ESD Conductive
No
Caster Break Type
Total Lock
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Polypropylene
Wheel/Tread Hardness
85-95 Shore A
Swivel Raceway Type
Double Ball
Series
P12 Series
Includes Thread Guards
No

Description

Caster,Swivl Stem,Gray TPR,175 lb.,Tl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.