Zoro Homepage

Caster, Swivl Stem, Gray TPR, 175 lb., Tl

  • Mfr # P12S-PRP040D-ST2-TB

  • Zoro # G0239091


product price: $11.89
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Retail, Industrial, Commercial
Stem Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-PRP040D-ST2-TB
Zoro #
G0239091
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
1 in
Wheel Dia.
4 in
Caster Thread Size
1/2"-13
Stem Dia.
1/2 in
Overall Height
5 in
Swivel Radius
3-1/4 in

Details

Item
Swivel Stem Caster With Total-Lock
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Core Color
Gray
Replacement Wheel
Mfr. No. P-RP-040x013/038G
Caster Mounting Type
Threaded Stem
Frame Finish
Zinc Plated
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Raceway
Double Ball
Caster Product Group
Swivel Caster With Total-Lock
Caster Sub-Type
Swivel
Includes
Total-Lock Brake
Tread Color
Gray
Caster Wheel Bearings
Plain
Caster Brake Included
Yes
System of Measurement
Inch
Tread
Standard
Caster Load Rating Range
Light Duty
Standards
RoHS, ICWM, NSF
Caster Swivel Lock Type
Total-Lock
Extended Lead
No
Load Capacity
175 lb
Caster Break Type
Total Lock
Wheel Core Material
Polypropylene
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
85-95 Shore A
Series
P12 Series

Description

Caster,Swivl Stem,Gray TPR,175 lb.,Tl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.