Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Swivl Stem, Gray TPR, 220 lb., Tl

  • Mfr # P12S-PRP050D-ST2-TB

  • Zoro # G0239125


product price: $11.19
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Retail, Industrial, Commercial
Stem Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-PRP050D-ST2-TB
Zoro #
G0239125
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
1 in
Caster Thread Size
1/2"-13
Wheel Dia.
5 in
Overall Height
6-1/16 in
Stem Dia.
1/2 in
Swivel Radius
4 in

Details

Item
Swivel Stem Caster With Total-Lock
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Replacement Wheel
Mfr. No. P-RP-050x013/038G
Includes
Total-Lock Brake
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Load Rating Range
Light Duty
Caster Product Group
Swivel Caster With Total-Lock
Tread
Standard
Caster Raceway
Double Ball
Core Color
Gray
Caster Brake Included
Yes
Caster Mounting Type
Threaded Stem
System of Measurement
Inch
Frame Finish
Zinc Plated
Tread Color
Gray
Standards
RoHS, ICWM, NSF
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Sub-Type
Swivel
Caster Wheel Bearings
Plain
Caster Swivel Lock Type
Total-Lock
Extended Lead
No
Load Capacity
220 lb
Series
P12 Series
Caster Break Type
Total Lock
ESD Conductive
No
Wheel Core Material
Polypropylene
Wheel/Tread Hardness
85-95 Shore A
Swivel Raceway Type
Double Ball
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No

Description

Caster,Swivl Stem,Gray TPR,220 lb.,Tl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.