Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Swivl Stem, Gray TPR Rubr, 44 lb.

  • Mfr # P1SX-RP020G-ST3

  • Zoro # G0235171


product price: $14.39
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
3/4 in
Application
Retail, Industrial, Commercial
Stem Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1SX-RP020G-ST3
Zoro #
G0235171
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
3/4 in
Stem Length
1 in
Wheel Dia.
2 in
Overall Height
2-5/8 in
Caster Thread Size
3/8"-16
Stem Dia.
3/8 in
Swivel Radius
1-29/32 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Stainless Steel
Number of Wheels
1
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Wheel Bearings
Plain
Caster Mounting Type
Threaded Stem
Standards
RoHS, ICWM
Tread
Standard
Caster Sub-Type
Swivel
Frame Finish
Stainless Steel
Caster Brake Included
No
Tread Color
Gray
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Load Rating Range
Light Duty
Caster Product Group
Swivel Caster
Caster Raceway
Double Ball
Core Color
Gray
System of Measurement
Inch
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Load Capacity
44 lb
Wheel/Tread Hardness
85-95 Shore A
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Swivel Raceway Type
Double Ball
Wheel Core Material
Polypropylene
Caster Break Type
No Brake Included
Series
P1X Series

Description

Caster,Swivl Stem,Gray TPR Rubr,44 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.