Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Swivl Stem, Gray TPR Rubr, 44 lb.

  • Mfr # P1SX-RP020G-ST6

  • Zoro # G0235232


product price: $16.79
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
3/4 in
Application
Retail, Industrial, Commercial
Stem Length
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1SX-RP020G-ST6
Zoro #
G0235232
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
3/4 in
Stem Length
20 mm
Stem Dia.
10 mm
Overall Height
2-5/8 in
Caster Thread Size
M10
Wheel Dia.
2 in
Swivel Radius
1-29/32 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Stainless Steel
Number of Wheels
1
Frame Finish
Stainless Steel
System of Measurement
Inch
Caster Load Rating Range
Light Duty
Tread Color
Gray
Caster Sub-Type
Swivel
Tread
Standard
Caster Brake Included
No
Standards
RoHS, ICWM
Caster Wheel Bearings
Plain
Core Color
Gray
Caster Product Group
Swivel Caster
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Mounting Type
Threaded Stem
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Raceway
Double Ball
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Load Capacity
44 lb
ESD Conductive
No
Swivel Raceway Type
Double Ball
Wheel Core Material
Polypropylene
Caster Break Type
No Brake Included
Wheel/Tread Hardness
85-95 Shore A
Series
P1X Series
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances

Description

Caster,Swivl Stem,Gray TPR Rubr,44 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.