Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Swivl Stem, Gray Urethane, 175 lb.

  • Mfr # P12S-UP030D-ST1

  • Zoro # G0238574


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Stem Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-UP030D-ST1
Zoro #
G0238574
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
1-1/2 in
Stem Dia.
1/2 in
Caster Thread Size
1/2"-13
Overall Height
4-1/8 in
Wheel Dia.
3 in
Swivel Radius
2-13/16 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Caster Wheel/Tread Material
Polyurethane
Tread Color
Gray
Tread
Standard
Replacement Wheel
Mfr. No. P-UP-030x013/038G
Standards
RoHS, ICWM, NSF
Core Color
Gray
Caster Sub-Type
Swivel
Caster Load Rating Range
Light Duty
Frame Finish
Zinc Plated
Caster Temp. Range
-15 Degrees To 160 Degrees F
Caster Wheel Bearings
Plain
System of Measurement
Inch
Caster Raceway
Double Ball
Caster Mounting Type
Threaded Stem
Caster Product Group
Swivel Caster
Caster Brake Included
No
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Load Capacity
300 lb
Wheel/Tread Hardness
50-60 Shore D
ESD Conductive
No
Swivel Raceway Type
Double Ball
Caster Break Type
No Brake Included
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
Wheel Core Material
Polypropylene
Series
P12 Series

Description

Caster,Swivl Stem,Gray Urethane,175 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.