Zoro Homepage

Caster, Swivl Stem, Gray Urethane, 175 lb.

  • Mfr # P12S-UP030D-ST2

  • Zoro # G0238872


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Stem Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-UP030D-ST2
Zoro #
G0238872
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
1 in
Stem Dia.
1/2 in
Wheel Dia.
3 in
Overall Height
4-1/8 in
Caster Thread Size
1/2"-13
Swivel Radius
2-13/16 in

Description

Caster,Swivl Stem,Gray Urethane,175 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.