Zoro Homepage

Caster, Swivl Stem, Gray Urethane, 275 lb.

  • Mfr # P12S-UP040D-SX1

  • Zoro # G0244244


product price: $15.45
/ea

Key Features

Caster Stem Type
Expandable Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Stem Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-UP040D-SX1
Zoro #
G0244244
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
2-1/2 in
Wheel Dia.
4 in
Overall Height
5 in
Stem Dia.
3/4 in - 7/8 in
Swivel Radius
3-1/4 in

Details

Item
Swivel Expanding Stem Caster
Caster Stem Type
Expandable Stem
Tread Shape
Standard
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
System of Measurement
Inch
Tread
Standard
Caster Product Group
Swivel Caster
Caster Temp. Range
-15 Degrees To 160 Degrees F
Standards
RoHS, ICWM, NSF
Frame Finish
Zinc Plated
Caster Load Rating Range
Light Duty
Core Color
Gray
Caster Brake Included
No
Tread Color
Gray
Caster Wheel Bearings
Delrin
Caster Mounting Type
Expanding Stem
Caster Wheel/Tread Material
Polyurethane
Caster Sub-Type
Swivel
Caster Raceway
Double Ball
Replacement Wheel
Mfr. No. P-UP-040x013/038D
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Load Capacity
325 lb
Series
P12 Series
ESD Conductive
No
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Break Type
No Brake Included
Wheel/Tread Hardness
50-60 Shore D
Wheel Core Material
Polypropylene

Description

Caster,Swivl Stem,Gray Urethane,275 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.