Zoro Homepage

Caster, Swivl Stem, Gray Urethane, 300 lb.

  • Mfr # P12S-UP050D-SG6

  • Zoro # G0243483


product price: $16.25
/ea

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Stem Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-UP050D-SG6
Zoro #
G0243483
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
2 in
Stem Dia.
0.865 in
Overall Height
6-1/16 in
Wheel Dia.
5 in
Swivel Radius
4 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Caster Wheel Bearings
Delrin
Caster Sub-Type
Swivel
Caster Temp. Range
-15 Degrees To 160 Degrees F
System of Measurement
Inch
Caster Load Rating Range
Light Duty
Caster Brake Included
No
Caster Mounting Type
Grip Ring Stem
Standards
RoHS, ICWM, NSF
Tread
Standard
Caster Wheel/Tread Material
Polyurethane
Tread Color
Gray
Caster Raceway
Double Ball
Frame Finish
Zinc Plated
Caster Product Group
Swivel Caster
Core Color
Gray
Replacement Wheel
Mfr. No. P-UP-050x013/038D
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Load Capacity
325 lb
Caster Break Type
No Brake Included
Wheel/Tread Hardness
50-60 Shore D
Series
P12 Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Includes Thread Guards
No
Wheel Core Material
Polypropylene
Swivel Raceway Type
Double Ball

Description

Caster,Swivl Stem,Gray Urethane,300 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.