Zoro Homepage

Caster, Swivl Stem, Gray Urethane, 44 lb.

  • Mfr # P1SX-UP020G-ST6

  • Zoro # G0235092


product price: $16.95
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
3/4 in
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Stem Length
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1SX-UP020G-ST6
Zoro #
G0235092
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
3/4 in
Stem Length
20 mm
Caster Thread Size
M10
Overall Height
2-5/8 in
Wheel Dia.
2 in
Stem Dia.
10 mm
Swivel Radius
1-29/32 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Non-Marking
Yes
Caster Frame Material
Stainless Steel
Number of Wheels
1
Tread
Standard
Caster Brake Included
No
Tread Color
Gray
System of Measurement
Inch
Caster Temp. Range
-15 Degrees To 160 Degrees F
Caster Raceway
Double Ball
Caster Wheel/Tread Material
Polyurethane
Caster Load Rating Range
Light Duty
Frame Finish
Stainless Steel
Core Color
Gray
Standards
RoHS, ICWM
Caster Mounting Type
Threaded Stem
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Caster Wheel Bearings
Plain
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Load Capacity
44 lb
Wheel/Tread Hardness
50-60 Shore D
Swivel Raceway Type
Double Ball
Series
P1X Series
Includes Thread Guards
No
ESD Conductive
No
Wheel Core Material
Polypropylene
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Break Type
No Brake Included

Description

Caster,Swivl Stem,Gray Urethane,44 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.