Shop PEGASUS
See all product information
Create Account
Caster, Twn Wheel Plym Stem Svl, Urhn, 165 lb, Tl
- Mfr # P18S-UP75K-SG8-TB
- Zoro # G0249625
product price:Â
$
15.39
/ea
Key Features
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
60 mm
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Stem Length
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P18S-UP75K-SG8-TB
- Zoro #
- G0249625
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wheel Width
- 60 mm
- Stem Length
- 20 mm
- Overall Height
- 97 mm
- Stem Dia.
- 12 mm
- Wheel Dia.
- 75 mm
- Swivel Radius
- 59.5 mm
Description
Cstr,Twn Whl Plym Stm Svl,Urhn,165 lb,Tl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.