Zoro Homepage

Caster, Twn Wheel Polymr Stem Swivel, Urth, 220 lb

  • Mfr # P18S-UP100K-SG8

  • Zoro # G0249740


product price: $22.29
/ea

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
70 mm
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Stem Length
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P18S-UP100K-SG8
Zoro #
G0249740
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
70 mm
Stem Length
20 mm
Wheel Dia.
100 mm
Stem Dia.
12 mm
Overall Height
130 mm
Swivel Radius
79 mm

Description

Cstr,Twn Whl Polymr Stm Swvl,Urth,220 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.