Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Twn Wheel Polymr Stem Swivel, Urth, 275 lb

  • Mfr # P18S-UP125K-SG8

  • Zoro # G0249695


product price: $28.65
/ea

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
80 mm
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Stem Length
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P18S-UP125K-SG8
Zoro #
G0249695
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
80 mm
Stem Length
20 mm
Stem Dia.
12 mm
Overall Height
155 mm
Wheel Dia.
125 mm
Swivel Radius
103.5 mm

Details

Item
Swivel Stem Caster
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Non-Marking
Yes
Caster Frame Material
Nylon
Number of Wheels
2
Caster Wheel Bearings
Precision Ball
System of Measurement
Inch
Caster Brake Included
No
Frame Finish
Natural Light Gray
Core Color
White
Caster Raceway
Precision Ball
Caster Temp. Range
-15 Degrees To 160 Degrees F
Caster Load Rating Range
Light Duty
Standards
RoHS, ICWM
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Grip Ring Stem
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Tread Color
Black
Tread
Standard
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Wheel/Tread Hardness
50-60 Shore D
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Polypropylene
Load Capacity
275 lb
Series
P18 Series
Caster Break Type
No Brake Included
ESD Conductive
No
Includes Thread Guards
No
Swivel Raceway Type
Sealed Single Ball Bearing

Description

Cstr,Twn Whl Polymr Stm Swvl,Urth,275 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.