Shop PEGASUS

Castr, Rigid Plte, Blk Polypropyln, 120 lb.

  • Mfr # P5R-PB030G-P
  • Zoro # G0236300

product price: 
$
3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Overall Height
3-1/2 in
Caster Brake Included
No
Core Color
Black
Standards
RoHS, ICWM
Wheel Dia.
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P5R-PB030G-P
Zoro #
G0236300
UPC #
-
Country of Origin
China
Item
Castr,Rigid Plte,Blk Polypropyln,120 lb.
Caster Brake Included
No
Core Color
Black
Standards
RoHS, ICWM
Number of Wheels
1
Non-Marking
Yes
Caster Sub-Type
Rigid
Application
Retail, Industrial, Commercial, Corrosion Resistance
Load Capacity
120 lb
Frame Finish
Zinc Plated
Tread
Standard
Outside Bolt Hole Spacing
31/32 in x 2-1/8 in
Extended Lead
No
Caster Mounting Type
Plate
Caster Frame Material
Steel
Caster Brake Type
No Brake Included
Tread Color
Black
Inside Bolt Hole Spacing
31/32 in x 2-1/8 in
System of Measurement
Inch
Series
P5 Series
Tread Shape
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Number of Mounting Holes
4
Includes Thread Guards
No
Load Rating Range
Light Duty
Wheel Core Material
Polypropylene
Wheel Bearing Type
Plain
Wheel/Tread Material
Polypropylene
Wheel Hardness Rating
60-70 Shore D
Operating Temperature Range
-20 Degrees To 180 Degrees F

Dimensions

Overall Height
3-1/2 in
Wheel Dia.
3 in
Mounting Bolt Dia.
1/4 in
Wheel Width
13/16 in
Mounting Plate Size
1-3/4 in x 2-5/8 in
Mounting Plate Thickness
0.079 in

Description

Castr,Rigid Plte,Blk Polypropyln,120 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.