Castr, Swivel Plate, Black Rubr, 90 lb., Brk

  • Mfr # P5S-R020G-P-SB

  • Zoro # G0237025


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Solid Rubber
Caster Brake Type
Pinch Type
Wheel Width
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P5S-R020G-P-SB
Zoro #
G0237025
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
2 in
Wheel Width
13/16 in
Mounting Plate Size
1-3/4 in x 2-5/8 in
Mounting Plate Thickness
0.079 in
Mounting Bolt Dia.
1/4 in
Overall Height
2-5/8 in
Swivel Radius
1-3/4 in

Details

Item
Swivel Caster With Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Solid Rubber
Caster Brake Type
Pinch Type
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel Hardness Rating
70-85 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
31/32 in x 2-1/8 in
Inside Bolt Hole Spacing
31/32 in x 2-1/8 in
Caster Brake Included
Yes
Tread Color
Black
Application
Retail, Industrial, Commercial
Includes
Pinch Type Brake
Tread
Standard
Standards
RoHS, ICWM
Frame Finish
Zinc Plated
Extended Lead
No
Includes Thread Guards
No
Load Capacity
90 lb
Load Rating Range
Light Duty
ESD Conductive
No
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Series
P5 Series
Swivel Raceway Type
Double Ball
Wheel Core Material
Hard Rubber
Operating Temperature Range
-20 Degrees To 125 Degrees F

Description

Castr,Swivel Plate,Black Rubr,90 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.