Castr, Swivl Plat, Twin Wheel Nylon, 75 lb.

  • Mfr # P3S-NB50G-P

  • Zoro # G0235625


product price: $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake Included
Wheel Dia.
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3S-NB50G-P
Zoro #
G0235625
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
50 mm
Wheel Width
50 mm
Mounting Plate Size
1-1/2 in x 1-1/2 in
Mounting Plate Thickness
0.059 in
Mounting Bolt Dia.
3/16 in
Overall Height
65 mm
Swivel Radius
3 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel Hardness Rating
70-80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Nylon
Core Color
Black
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
1 in x 1 in
Inside Bolt Hole Spacing
1 in x 1 in
Frame Finish
Natural Black
Application
Retail, Industrial, Commercial, Corrosion Resistance
Standards
RoHS, ICWM
Tread
Standard
Tread Color
Black
Caster Brake Included
No
Extended Lead
No
ESD Conductive
No
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Swivel Raceway Type
Plain Bore
Series
P3 Series
Wheel Core Material
Nylon
Load Rating Range
Light Duty
Load Capacity
75 lb
Operating Temperature Range
-20 Degrees To 250 Degrees F

Description

Castr,Swivl Plat,Twin Wheel Nylon,75 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.