Castr, Swivl Plt, Blue Gray Rubr, 90 lb., TL

  • Mfr # P6S-GP020G-P-TB

  • Zoro # G0237411


product price:  $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Solid Rubber
Caster Brake Type
Total Lock
Wheel Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P6S-GP020G-P-TB
Zoro #
G0237411
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
2 in
Wheel Width
11/16 in
Mounting Plate Size
2-1/8 in x 2-1/8 in
Mounting Plate Thickness
0.10 in
Mounting Bolt Dia.
1/4 in
Overall Height
2-13/16 in
Swivel Radius
2 in

Details

Item
Swivel Caster With Total-Lock
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Solid Rubber
Caster Brake Type
Total Lock
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel Hardness Rating
85 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-9/16 in x 1-9/16 in
Inside Bolt Hole Spacing
1-9/16 in x 1-9/16 in
Standards
RoHS, ICWM
Tread
Standard
Application
Retail, Industrial, Commercial
Caster Brake Included
Yes
Frame Finish
Zinc Plated
Tread Color
Gray
Includes
Total-Lock
Extended Lead
No
Swivel Raceway Type
Double Ball
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
Load Capacity
90 lb
Series
P6 Series
ESD Conductive
No
Load Rating Range
Light Duty
Wheel Core Material
Polypropylene
Operating Temperature Range
-4 Degrees To 140 Degrees F

Description

Castr,Swivl Plt,Blue Gray Rubr,90 lb.,TL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.