Zoro Homepage

Castr, Swivl Stem, Black Neoprene, 125 lb.

  • Mfr # P7S-SRP020K-ST3

  • Zoro # G0237910


product price: $10.99
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Crowned
Wheel Width
1 in
Application
Retail, Industrial, Commercial
Stem Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7S-SRP020K-ST3
Zoro #
G0237910
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1 in
Stem Length
1 in
Overall Height
2-13/16 in
Stem Dia.
3/8 in
Wheel Dia.
2 in
Swivel Radius
1-15/16 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Crowned
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Caster Product Group
Swivel Caster
System of Measurement
Inch
Caster Raceway
Double Ball
Caster Mounting Type
Threaded Stem
Caster Brake Included
No
Includes
Thread Guards
Core Color
Black
Tread Color
Black
Frame Finish
Chrome Plated
Standards
RoHS, ICWM
Caster Temp. Range
-20 Degrees To 180 Degrees F
Caster Wheel/Tread Material
Neoprene
Caster Load Rating Range
Light Duty
Tread
Standard
Caster Sub-Type
Swivel
Caster Wheel Bearings
Precision Ball
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Load Capacity
125 lb
ESD Conductive
No
Includes Thread Guards
Yes
Series
P7 Series
Swivel Raceway Type
Double Ball
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Break Type
No Brake Included
Wheel Core Material
Polypropylene
Wheel/Tread Hardness
70 Shore A

Description

Castr,Swivl Stem,Black Neoprene,125 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.