Zoro Homepage

Castr, Swivl Stem, Blk Polypropyln, 90 lb.

  • Mfr # P5S-PB020G-ST5

  • Zoro # G0236510


product price: $2.65
/ea
Sold in multiples of 4 for $10.60

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
13/16 in
Application
Retail, Industrial, Commercial, Corrosion Resistance
Stem Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5S-PB020G-ST5
Zoro #
G0236510
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
13/16 in
Stem Length
1 in
Stem Dia.
5/16 in
Caster Thread Size
5/16"-18
Overall Height
2-5/8 in
Wheel Dia.
2 in
Swivel Radius
1-3/4 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial, Corrosion Resistance
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Tread Color
Black
Caster Brake Included
No
Caster Temp. Range
-20 Degrees To 180 Degrees F
Caster Load Rating Range
Light Duty
Standards
RoHS, ICWM
System of Measurement
Inch
Caster Sub-Type
Swivel
Tread
Standard
Caster Product Group
Swivel Caster
Core Color
Black
Caster Wheel/Tread Material
Polypropylene
Frame Finish
Zinc Plated
Caster Raceway
Double Ball
Caster Wheel Bearings
Plain
Caster Mounting Type
Threaded Stem
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Load Capacity
90 lb
ESD Conductive
No
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
60-70 Shore D
Wheel Core Material
Polypropylene
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P5 Series
Caster Break Type
No Brake Included

Description

Castr,Swivl Stem,Blk Polypropyln,90 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.