Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Castr, Swivl Stem, Gray TPR Rubber, 90 lb.

  • Mfr # P5S-RP020G-ST5

  • Zoro # G0237061


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
13/16 in
Application
Retail, Industrial, Commercial
Stem Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5S-RP020G-ST5
Zoro #
G0237061
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
13/16 in
Stem Length
1 in
Caster Thread Size
5/16"-18
Wheel Dia.
2 in
Stem Dia.
5/16 in
Overall Height
2-5/8 in
Swivel Radius
1-3/4 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Caster Sub-Type
Swivel
Caster Raceway
Double Ball
Frame Finish
Zinc Plated
Caster Load Rating Range
Light Duty
Caster Wheel Bearings
Plain
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Included
No
Caster Product Group
Swivel Caster
Caster Temp. Range
-4 Degrees To 140 Degrees F
Core Color
Gray
System of Measurement
Inch
Tread Color
Gray
Standards
RoHS, ICWM
Tread
Standard
Caster Mounting Type
Threaded Stem
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Load Capacity
90 lb
Series
P5 Series
Wheel/Tread Hardness
85-95 Shore A
ESD Conductive
No
Includes Thread Guards
No
Wheel Core Material
Polypropylene
Caster Break Type
No Brake Included
Swivel Raceway Type
Double Ball
Resistant To
High Chemical Resistance To Many Aggressive Substances

Description

Castr,Swivl Stem,Gray TPR Rubber,90 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.