Castr, Swivl Stem, Gray Urethan, 240 lb., Tl
Mfr # P12S-UP040D-ST1-TB
Zoro # G0238933
product price:Â $10.55
/eaKey Features
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Stem Length
1-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P12S-UP040D-ST1-TB
Zoro #
G0238933
UPC #
-
Country of Origin
China
Dimensions
Wheel Width
1-1/4 in
Stem Length
1-1/2 in
Overall Height
5 in
Caster Thread Size
1/2"-13
Wheel Dia.
4 in
Stem Dia.
1/2 in
Swivel Radius
3-1/4 in
Description
Castr,Swivl Stem,Gray Urethan,240 lb.,Tl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.