Castr, Swivl Stem, Gray Urethan, 44 lb., Brk

  • Mfr # P1SX-UP020G-ST6-WB

  • Zoro # G0235004


product price:  $18.75
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
3/4 in
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Stem Length
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1SX-UP020G-ST6-WB
Zoro #
G0235004
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
3/4 in
Stem Length
20 mm
Wheel Dia.
2 in
Stem Dia.
10 mm
Overall Height
2-5/8 in
Caster Thread Size
M10
Swivel Radius
1-29/32 in

Details

Item
Swivel Stem Caster With Brake
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Non-Marking
Yes
Caster Frame Material
Stainless Steel
Number of Wheels
1
Tread
Standard
Caster Wheel/Tread Material
Polyurethane
Frame Finish
Stainless Steel
Caster Load Rating Range
Light Duty
System of Measurement
Inch
Caster Brake Included
Yes
Standards
RoHS, ICWM
Caster Temp. Range
-15 Degrees To 160 Degrees F
Tread Color
Gray
Includes
Trailing End Type Brake
Core Color
Gray
Caster Wheel Bearings
Plain
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Caster Raceway
Double Ball
Caster Mounting Type
Threaded Stem
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Load Capacity
44 lb
Caster Break Type
Strap Type
Wheel Core Material
Polypropylene
Swivel Raceway Type
Double Ball
ESD Conductive
No
Includes Thread Guards
No
Wheel/Tread Hardness
50-60 Shore D
Series
P1X Series
Resistant To
High Chemical Resistance To Many Aggressive Substances

Description

Castr,Swivl Stem,Gray Urethan,44 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.