Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Castr, Swivl Stem, Gray Urethan, 90 lb., Brk

  • Mfr # P5S-UP020G-ST5-SB

  • Zoro # G0236142


product price: $4.59
/ea
Sold in multiples of 3 for $13.77

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Standard
Wheel Width
13/16 in
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Stem Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5S-UP020G-ST5-SB
Zoro #
G0236142
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
13/16 in
Stem Length
1 in
Stem Dia.
5/16 in
Wheel Dia.
2 in
Caster Thread Size
5/16"-18
Overall Height
2-5/8 in
Swivel Radius
1-3/4 in

Details

Item
Swivel Stem Caster With Brake
Caster Stem Type
Threaded Stem
Tread Shape
Standard
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Caster Wheel/Tread Material
Polyurethane
Includes
Pinch Type Brake
Caster Mounting Type
Threaded Stem
Caster Wheel Bearings
Plain
Tread Color
Gray
Tread
Standard
Caster Product Group
Swivel Caster With Brake
Frame Finish
Zinc Plated
System of Measurement
Inch
Core Color
Gray
Caster Load Rating Range
Light Duty
Standards
RoHS, ICWM
Caster Raceway
Double Ball
Caster Brake Included
Yes
Caster Sub-Type
Swivel
Caster Temp. Range
-15 Degrees To 160 Degrees F
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Load Capacity
90 lb
Includes Thread Guards
No
Wheel/Tread Hardness
50-60 Shore D
Caster Break Type
Pinch Type
Series
P5 Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Swivel Raceway Type
Double Ball
Wheel Core Material
Polypropylene
ESD Conductive
No

Description

Castr,Swivl Stem,Gray Urethan,90 lb.,Brk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.