Castr, Swivl Stem, Twin Wheel Nylon, 40 lb.

  • Mfr # P3S-NB40G-SG

  • Zoro # G0235591


product price: $1.85
/ea
Sold in multiples of 6 for $11.10

Key Features

Caster Stem Type
Grip Neck Stem
Tread Shape
Standard
Wheel Width
40 mm
Application
Retail, Industrial, Commercial, Corrosion Resistance
Stem Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3S-NB40G-SG
Zoro #
G0235591
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
40 mm
Stem Length
1-1/2 in
Stem Dia.
5/16 in
Wheel Dia.
40 mm
Overall Height
56 mm
Swivel Radius
2-15/32 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Grip Neck Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial, Corrosion Resistance
Non-Marking
Yes
Caster Frame Material
Nylon
Number of Wheels
2
Caster Mounting Type
Grip Neck Stem
Caster Raceway
Plain Bore
Caster Wheel Bearings
Plain
Frame Finish
Natural Black
Caster Product Group
Swivel Caster
Caster Load Rating Range
Light Duty
Tread Color
Black
Caster Wheel/Tread Material
Nylon
Core Color
Black
Standards
RoHS, ICWM
Tread
Standard
System of Measurement
Inch
Caster Sub-Type
Swivel
Caster Brake Included
No
Caster Temp. Range
-20 Degrees To 250 Degrees F
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Load Capacity
40 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel/Tread Hardness
70-80 Shore D
Series
P3 Series
ESD Conductive
No
Caster Break Type
No Brake Included
Wheel Core Material
Nylon
Swivel Raceway Type
Plain Bore
Includes Thread Guards
No

Description

Castr,Swivl Stem,Twin Wheel Nylon,40 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.