Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Castr, Swivl Stem, Twin Wheel Nylon, 40 lb.

  • Mfr # P3S-NB40G-SU

  • Zoro # G0235759


product price: $2.65
/ea
Sold in multiples of 4 for $10.60

Key Features

Caster Stem Type
U-Rig Stem
Tread Shape
Standard
Wheel Width
40 mm
Application
Retail, Industrial, Commercial, Corrosion Resistance
Non-Marking
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3S-NB40G-SU
Zoro #
G0235759
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
40 mm
Overall Height
56 mm
Wheel Dia.
40 mm
Swivel Radius
2-15/32 in

Details

Item
Swivel U-Rig Stem Caster
Caster Stem Type
U-Rig Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial, Corrosion Resistance
Non-Marking
Yes
Caster Frame Material
Nylon
Number of Wheels
2
Frame Finish
Natural Black
Caster Wheel Bearings
Plain
Caster Sub-Type
Swivel
Caster Raceway
Plain Bore
Caster Temp. Range
-20 Degrees To 250 Degrees F
System of Measurement
Inch
Tread
Standard
Tread Color
Black
Caster Load Rating Range
Light Duty
Caster Brake Included
No
Caster Product Group
Swivel Caster
Caster Mounting Type
U Bracket
Caster Wheel/Tread Material
Nylon
Core Color
Black
Standards
RoHS, ICWM
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Load Capacity
40 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Swivel Raceway Type
Plain Bore
Series
P3 Series
Wheel/Tread Hardness
70-80 Shore D
Caster Break Type
No Brake Included
Wheel Core Material
Nylon
ESD Conductive
No
Includes Thread Guards
No

Description

Castr,Swivl Stem,Twin Wheel Nylon,40 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.