Castr, Swivl Stem, Twin Wheel Nylon, 75 lb.
- Mfr # P3S-NB50G-SG
- Zoro # G0235564
product price:Â
$
2.35
/ea
Sold in multiples of 5 for
$11.75
Key Features
Caster Stem Type
Grip Neck Stem
Tread Shape
Standard
Wheel Width
50 mm
Application
Retail, Industrial, Commercial, Corrosion Resistance
Stem Length
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Wheel Width
- 50 mm
- Stem Length
- 1-1/2 in
- Overall Height
- 65 mm
- Stem Dia.
- 5/16 in
- Wheel Dia.
- 50 mm
- Swivel Radius
- 3 in
Description
Castr,Swivl Stem,Twin Wheel Nylon,75 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.