Castr, Swivl Stem, Twin Wheel Nylon, 75 lb.

  • Mfr # P3S-NB50G-SG1

  • Zoro # G0235740


product price: $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
50 mm
Application
Retail, Industrial, Commercial, Corrosion Resistance
Stem Length
1-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3S-NB50G-SG1
Zoro #
G0235740
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
50 mm
Stem Length
1-7/16 in
Overall Height
65 mm
Stem Dia.
7/16 in
Wheel Dia.
50 mm
Swivel Radius
3 in

Details

Item
Swivel Stem Caster
Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial, Corrosion Resistance
Non-Marking
Yes
Caster Frame Material
Nylon
Number of Wheels
2
Core Color
Black
Frame Finish
Natural Black
Caster Wheel/Tread Material
Nylon
Caster Raceway
Plain Bore
System of Measurement
Inch
Caster Temp. Range
-20 Degrees To 250 Degrees F
Caster Mounting Type
Grip Ring Stem
Caster Brake Included
No
Caster Sub-Type
Swivel
Tread
Standard
Tread Color
Black
Standards
RoHS, ICWM
Caster Load Rating Range
Light Duty
Caster Product Group
Swivel Caster
Caster Wheel Bearings
Plain
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Load Capacity
75 lb
Wheel Core Material
Nylon
Caster Break Type
No Brake Included
Wheel/Tread Hardness
70-80 Shore D
ESD Conductive
No
Swivel Raceway Type
Plain Bore
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
Series
P3 Series

Description

Castr,Swivl Stem,Twin Wheel Nylon,75 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.