Shop PEGASUS

Castr, Swvl Plt, Blk Plyprpyln, 130 lb., Brk

  • Mfr # P5S-PB040G-12-SB
  • Zoro # G0236501

product price: 
$
10.59
/ea

Key Features

Outside Bolt Hole Spacing
1-3/4 in x 2-7/8 in
Overall Height
4-7/8 in
Wheel Width
13/16 in
Caster Sub-Type
Swivel
Standards
RoHS, ICWM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P5S-PB040G-12-SB
Zoro #
G0236501
UPC #
-
Country of Origin
China
Item
Castr,Swvl Plt,Blk Plyprpyln,130 lb.,Brk
Outside Bolt Hole Spacing
1-3/4 in x 2-7/8 in
Caster Sub-Type
Swivel
Standards
RoHS, ICWM
System of Measurement
Inch
Non-Marking
Yes
Includes
Pinch Type Brake
Number of Wheels
1
Tread Color
Black
Caster Brake Included
Yes
Caster Brake Type
Side Brake
Core Color
Black
Inside Bolt Hole Spacing
1-3/4 in x 2-7/8 in
Application
Retail, Industrial, Commercial, Corrosion Resistance
Caster Mounting Type
Plate
Tread
Standard
Frame Finish
Zinc Plated
Extended Lead
No
Caster Frame Material
Steel
Wheel Core Material
Polypropylene
Resistant To
High Chemical Resistance To Many Aggressive Substances
Number of Mounting Holes
4
Includes Thread Guards
No
Load Capacity
130 lb
Swivel Raceway Type
Double Ball
ESD Conductive
No
Tread Shape
Standard
Load Rating Range
Light Duty
Series
P5 Series
Wheel Bearing Type
Plain
Wheel/Tread Material
Polypropylene
Wheel Hardness Rating
60-70 Shore D
Operating Temperature Range
-20 Degrees To 180 Degrees F

Dimensions

Overall Height
4-7/8 in
Wheel Width
13/16 in
Mounting Bolt Dia.
5/16 in
Wheel Dia.
4 in
Swivel Radius
3-5/16 in
Mounting Plate Thickness
0.079 in
Mounting Plate Size
2-1/2 in x 3-5/8 in

Description

Castr,Swvl Plt,Blk Plyprpyln,130 lb.,Brk

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.