
Cstr, Kingpinls Swvl Plt, Urthn, 990 lb., Bk
Mfr # P25S-UY050K-14-WB
Zoro # G0251402
product price:Â $74.59
/eaKey Features
Caster Sub-Type
Kingpinless Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Strap Type Brake
Wheel Width
2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P25S-UY050K-14-WB
Zoro #
G0251402
UPC #
-
Country of Origin
China
Dimensions
Wheel Dia.
5 in
Wheel Width
2 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
3-7/8 in
Overall Height
6-1/2 in
Description
Cstr,Kingpinls Swvl Plt,Urthn,990 lb.,Bk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.