Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cstr, Kngpinls Swvl Plte, Nyln, 7200 lb., Bk

  • Mfr # P27S-NMB060WK-20

  • Zoro # G0252084


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Kingpinless Swivel
System of Measurement
Inch
Wheel/Tread Material
Machined Nylon
Caster Brake Type
No Brake Included
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P27S-NMB060WK-20
Zoro #
G0252084
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
4 in
Mounting Plate Size
6-1/4 in x 7-1/2 in
Mounting Plate Thickness
0.531 in
Mounting Bolt Dia.
1/2 in
Overall Height
8-1/2 in
Swivel Radius
4-3/8 in

Details

Item
Kingpinless Swivel Caster
Caster Sub-Type
Kingpinless Swivel
System of Measurement
Inch
Wheel/Tread Material
Machined Nylon
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
70-80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Inside Bolt Hole Spacing
4-1/2 in x 6 in
Extended Lead
No
Frame Finish
Zinc Plated
Standards
RoHS, ICWM
Caster Brake Included
No
Application
Retail, Industrial, Commercial, Corrosion Resistance
Replacement Wheel
Mfr. No. P-NMB-060x040/100K
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Nylon
ESD Conductive
No
Load Rating Range
Heavy Duty
Accessories
Optional: P-DL27-20 (Directional Lock)
Series
P27 Series
Tread Color
Black
Load Capacity
9500 lb
Tread
Standard
Includes Thread Guards
No
Swivel Raceway Type
Kingpinless Single Ball
Operating Temperature Range
-20 Degrees To 250 Degrees F

Description

Cstr,Kngpinls Swvl Plte,Nyln,7200 lb.,Bk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.