Zoro Homepage

Cstr, Kngpnls Dual Whl Rigd, Nyln, 5500 lb.

  • Mfr # P30R-NMB033K-16

  • Zoro # G0252915


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Machined Nylon
Caster Brake Type
No Brake Included
Wheel Dia.
3-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P30R-NMB033K-16
Zoro #
G0252915
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3-1/4 in
Wheel Width
2 x 3 in
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Plate Thickness
0.531 in
Mounting Bolt Dia.
1/2 in
Overall Height
4-15/16 in

Details

Item
Kingpinless Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Machined Nylon
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
70-80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Extended Lead
No
Replacement Wheel
Mfr. No. P-NMB-033x030/075K
Frame Finish
Zinc Plated
Caster Brake Included
No
Standards
RoHS, ICWM
Application
Retail, Industrial, Commercial, Corrosion Resistance
Tread Color
Black
Series
P30 Series
Load Capacity
5500 lb
Wheel Core Material
Nylon
Load Rating Range
Super-Heavy Duty
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
Tread
Standard
Operating Temperature Range
-20 Degrees To 250 Degrees F

Description

Cstr,Kngpnls Dual Whl Rigd,Nyln,5500 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.