Shop PEGASUS

Cstr, Kngpnls Dual Whl Rigd, Nyln, 7200 lb.

  • Mfr # P30R-NMB050K-20
  • Zoro # G0252854

product price: 
$
363.99
/ea
Free Shipping & Returns

Key Features

Inside Bolt Hole Spacing
4-1/2 in x 6 in
Overall Height
8 in
Non-Marking
Yes
Wheel Dia.
5 in
Number of Wheels
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P30R-NMB050K-20
Zoro #
G0252854
UPC #
-
Country of Origin
China
Item
Cstr,Kngpnls Dual Whl Rigd,Nyln,7200 lb.
Inside Bolt Hole Spacing
4-1/2 in x 6 in
Non-Marking
Yes
Number of Wheels
2
Application
Retail, Industrial, Commercial, Corrosion Resistance
Replacement Wheel
Mfr. No. P-NMB-050x030/075K
Outside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Caster Brake Included
No
Core Color
Black
Extended Lead
No
Caster Sub-Type
Rigid
Frame Finish
Zinc Plated
Standards
RoHS, ICWM
Caster Brake Type
No Brake Included
Caster Frame Material
Steel
System of Measurement
Inch
Series
P30 Series
Number of Mounting Holes
4
Load Capacity
7200 lb
Tread
Standard
Includes Thread Guards
No
ESD Conductive
No
Tread Color
Black
Tread Shape
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Mounting Type
Plate
Wheel Core Material
Nylon
Load Rating Range
Super-Heavy Duty
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
70-80 Shore D
Wheel/Tread Material
Machined Nylon
Operating Temperature Range
-20 Degrees To 250 Degrees F

Dimensions

Overall Height
8 in
Wheel Dia.
5 in
Wheel Width
2 x 3 in
Mounting Bolt Dia.
1/2 in
Mounting Plate Thickness
0.531 in
Mounting Plate Size
6-1/4 in x 7-1/2 in

Description

Cstr,Kngpnls Dual Whl Rigd,Nyln,7200 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.