Cstr, Kngpnls Dul Whl Rgd, Urthn, 11940 lb.

  • Mfr # P32R-UY160T-P

  • Zoro # G0252924


product price:  $2,719.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Wheel Dia.
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P32R-UY160T-P
Zoro #
G0252924
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
16 in
Wheel Width
4 in
Mounting Plate Size
12 in x 12 in
Mounting Plate Thickness
0.709 in
Mounting Bolt Dia.
1 in
Overall Height
19-3/4 in

Details

Item
Kingpinless Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Tapered Roller
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
10 in x 10 in
Inside Bolt Hole Spacing
10 in x 10 in
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Replacement Wheel
Mfr. No. P-UY-160x040/100T
Frame Finish
Zinc Plated
Extended Lead
No
Caster Brake Included
No
Standards
RoHS, ICWM
Wheel Core Material
Cast Iron
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Color
Yellow
ESD Conductive
No
Includes Thread Guards
No
Load Rating Range
Super-Heavy Duty
Tread
Standard
Series
P32 Series
Load Capacity
11940 lb
Swivel Raceway Type
Kingpinless Single Ball
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Cstr,Kngpnls Dul Whl Rgd,Urthn,11940 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.