Zoro Homepage

Cstr, Kngpnls Shck Absb Rgd, Urthn, 2000 lb

  • Mfr # P28R-UY100K-16

  • Zoro # G0252419


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Shock-Absorber Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Wheel Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P28R-UY100K-16
Zoro #
G0252419
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
10 in
Wheel Width
3 in
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Plate Thickness
0.315 in
Mounting Bolt Dia.
1/2 in
Overall Height
14 in

Details

Item
Kingpinless Rigid Shock Absorbing Caster
Caster Sub-Type
Shock-Absorber Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Brake Included
No
Extended Lead
No
Frame Finish
Zinc Plated
Replacement Wheel
Mfr. No. P-UY-100x030/075K
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Standards
RoHS, ICWM
Wheel Core Material
Cast Iron
Includes Thread Guards
No
Tread
Standard
Max. Spring Deflection
1-5/16 in
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Color
Yellow
ESD Conductive
No
Load Rating Range
Heavy Duty
Load Capacity
2000 lb
Series
P28 Series
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Cstr,Kngpnls Shck Absb Rgd,Urthn,2000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.