Cstr, Rgd Apliane, Wht Polyprpylen, 255 lb.

  • Mfr # P9R-PW009G-ST5
  • Zoro # G0238443
product price: 
$
2.65
/ea
Sold in multiples of 4 for $10.60

Key Features

System of Measurement
Inch
Stem Length
1 in
Tread
Standard
Tread Color
White
Caster Brake Type
No Brake Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P9R-PW009G-ST5
Zoro #
G0238443
UPC #
-
Country of Origin
China
Item
Cstr,Rgd Apliane,Wht Polyprpylen,255 lb.
System of Measurement
Inch
Tread
Standard
Tread Color
White
Caster Brake Type
No Brake Included
Caster Sub-Type
Rigid
Core Color
White
Application
Retail, Industrial, Commercial
Caster Mounting Type
Threaded Stem
Standards
RoHS, ICWM
Number of Wheels
2
Frame Finish
Zinc Plated
Non-Marking
Yes
Caster Stem Type
Threaded Stem
Caster Brake Included
No
Extended Lead
No
Caster Frame Material
Steel
Series
P9 Series
Tread Shape
Standard
Wheel Core Material
Polypropylene
Includes Thread Guards
No
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Rating Range
Medium-Heavy Duty
Load Capacity
255 lb
Wheel/Tread Material
Polypropylene
Wheel Hardness Rating
60-70 Shore D
Wheel Bearing Type
Plain
Operating Temperature Range
-20 Degrees To 180 Degrees F

Dimensions

Stem Length
1 in
Wheel Width
1-1/2 in
Overall Height
1-3/16 in
Wheel Dia.
7/8 in
Stem Dia.
5/16 in
Caster Thread Size
5/16in-18

Description

Cstr,Rgd Apliane,Wht Polyprpylen,255 lb.

Ratings & reviews