Zoro Homepage

Cstr, Rigd Plat, Blck Rbr, 175 lb, Thrd Grd

  • Mfr # P12HR-R030G-12

  • Zoro # G0246590


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Solid Rubber
Caster Brake Type
No Brake Included
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12HR-R030G-12
Zoro #
G0246590
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1-1/4 in
Mounting Plate Size
2-1/2 in x 3-5/8 in
Mounting Plate Thickness
0.138 in
Mounting Bolt Dia.
5/16 in
Overall Height
3-3/4 in

Description

Cstr,Rigd Plat,Blck Rbr,175 lb,Thrd Grd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.