Cstr, Shck Absrb, Rigd Plt, Gray TPR, 220 lb

  • Mfr # P16R-RP050K-P

  • Zoro # G0249354


product price: $39.25
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake Included
Wheel Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P16R-RP050K-P
Zoro #
G0249354
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1-1/4 in
Mounting Plate Size
2-3/4 in x 3-3/4 in
Mounting Plate Thickness
0.118 in
Mounting Bolt Dia.
5/16 in
Overall Height
6-7/16 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
85-95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Extended Lead
No
Standards
RoHS, ICWM
Load Capacity
220 lb
Caster Brake Included
No
Frame Finish
Chrome Plated
Includes
Thread Guards
Application
Retail, Industrial, Commercial
Tread
Standard
Replacement Wheel
Mfr. No. P-RP-050x013/031K
Tread Color
Gray
Series
P16 Series
Max. Spring Deflection
13/32 in
ESD Conductive
No
Load Rating Range
Light Duty
Wheel Core Material
Polypropylene
Includes Thread Guards
Yes
Resistant To
High Chemical Resistance To Many Aggressive Substances
Operating Temperature Range
-4 Degrees To 140 Degrees F
Maximum Compression Force
110 lb

Description

Cstr,Shck Absrb,Rigd Plt,Gray TPR,220 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.