Cstr, Shp Cart Swvl Ho Kgp, Gry TPR, 220 lb

  • Mfr # P20S-RP125K-H

  • Zoro # G0249923


product price:  $9.99
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake Included
Wheel Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P20S-RP125K-H
Zoro #
G0249923
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
30 mm
Wheel Dia.
125 mm
Overall Height
155 mm
Swivel Radius
99.5 mm

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake Included
Caster Mounting Type
Hollow Kingpin
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
85-95 Shore A
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Tread Color
Gray
Replacement Wheel
Mfr. No. P-RP125x30/8K
Standards
RoHS, ICWM
Tread
Standard
Frame Finish
Zinc Plated
Application
Retail, Industrial, Commercial
Number of Wheels
1
Caster Brake Included
No
Non-Marking
Yes
Extended Lead
No
Swivel Raceway Type
Double Ball
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Polypropylene
ESD Conductive
No
Includes Thread Guards
Yes
Series
P20 Series
Load Rating Range
Light Duty
Load Capacity
220 lb
Operating Temperature Range
-4 Degrees To 140 Degrees F

Description

Cstr,Shp Cart Swvl Ho Kgp,Gry TPR,220 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.