Cstr, Shp Cart Swvl Ho Kgp, Urethan, 220 lb

  • Mfr # P20S-UP050K-H
  • Zoro # G0249759
product price: 
$
18.15
/ea

Key Features

Standards
RoHS, ICWM
Tread Color
Blue
Wheel Width
1-1/4 in
Caster Mounting Type
Hollow Kingpin
Replacement Wheel
Mfr. No. P-SRP125x30/8K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P20S-UP050K-H
Zoro #
G0249759
UPC #
-
Country of Origin
China
Item
Cstr,Shp Cart Swvl Ho Kgp,Urethan,220 lb
Standards
RoHS, ICWM
Tread Color
Blue
Caster Mounting Type
Hollow Kingpin
Replacement Wheel
Mfr. No. P-SRP125x30/8K
Application
Retail, Industrial, Commercial
Core Color
Gray
Tread
Standard
Caster Brake Included
No
Non-Marking
Yes
Caster Sub-Type
Swivel
Number of Wheels
1
Caster Brake Type
No Brake Included
Frame Finish
Zinc Plated
System of Measurement
Inch
Extended Lead
No
Caster Frame Material
Steel
Series
P20 Series
Load Rating Range
Light Duty
Includes Thread Guards
Yes
Load Capacity
220 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Swivel Raceway Type
Double Ball
ESD Conductive
No
Tread Shape
Standard
Wheel Core Material
Polypropylene
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
50-60 Shore D
Wheel/Tread Material
Polyurethane
Operating Temperature Range
-15 Degrees To 160 Degrees F

Dimensions

Wheel Width
1-1/4 in
Wheel Dia.
5 in
Overall Height
5-7/8 in
Swivel Radius
4 in

Description

Cstr,Shp Cart Swvl Ho Kgp,Urethan,220 lb

Ratings & reviews