Cstr, Shp Cart Swvl Hol Kgp, Rubber, 220 lb

  • Mfr # P20S-SRP125K-H

  • Zoro # G0249765


product price: $10.45
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Solid Rubber
Caster Brake Type
No Brake Included
Wheel Dia.
125 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20S-SRP125K-H
Zoro #
G0249765
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
125 mm
Wheel Width
30 mm
Overall Height
155 mm
Swivel Radius
99.5 mm

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Solid Rubber
Caster Brake Type
No Brake Included
Caster Mounting Type
Hollow Kingpin
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
50-60 Shore D
Tread Shape
Crowned
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Application
Retail, Industrial, Commercial
Replacement Wheel
Mfr. No. P-SRP125x30/8K
Tread
Standard
Tread Color
Black
Frame Finish
Zinc Plated
Caster Brake Included
No
Standards
RoHS, ICWM
Extended Lead
No
Series
P20 Series
Load Capacity
220 lb
ESD Conductive
No
Includes Thread Guards
Yes
Load Rating Range
Light Duty
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Polypropylene
Swivel Raceway Type
Double Ball
Operating Temperature Range
-20 Degrees To 180 Degrees F

Description

Cstr,Shp Cart Swvl Hol Kgp,Rubber,220 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.