Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cstr, Stainles Swvl Plat, Wht Nyln, 600 lb.

  • Mfr # P21SX-N080K-14

  • Zoro # G0250842


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake Included
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21SX-N080K-14
Zoro #
G0250842
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
3/8 in
Overall Height
9-1/2 in
Swivel Radius
6-5/8 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel Hardness Rating
70-80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Standards
RoHS, ICWM, NSF
Tread Color
White
Replacement Wheel
Mfr. No. P-N-080x020/050R
Frame Finish
Stainless Steel
Application
Retail, Industrial, Commercial, Corrosion Resistance
Caster Brake Included
No
Tread
Standard
Extended Lead
No
Load Capacity
880 lb
Accessories
Optional: P-DL21X-14 (Directional Lock)
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Rating Range
Medium Duty
Series
P21X Series
Includes Thread Guards
No
ESD Conductive
No
Swivel Raceway Type
Double Ball
Wheel Core Material
Nylon
Operating Temperature Range
-20 Degrees To 250 Degrees F

Description

Cstr,Stainles Swvl Plat,Wht Nyln,600 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.