Shop PEGASUS

Cstr, Stainls Plate Swvl, Gray TPR, 190 lb.

  • Mfr # P15SX-RP040K-P-TM
  • Zoro # G0248575

product price: 
$
49.59
/ea

Key Features

Non-Marking
Yes
Application
Retail, Industrial, Commercial
Includes
Thread Guards
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P15SX-RP040K-P-TM
Zoro #
G0248575
UPC #
-
Country of Origin
China
Item
Cstr,Stainls Plate Swvl,Gray TPR,190 lb.
Non-Marking
Yes
Application
Retail, Industrial, Commercial
Includes
Thread Guards
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate
Number of Wheels
1
Caster Sub-Type
Swivel
Caster Brake Included
No
Tread
Standard
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Tread Color
Gray
Standards
RoHS, ICWM
Core Color
Gray
Frame Finish
Stainless Steel
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
System of Measurement
Inch
Caster Frame Material
Stainless Steel
Extended Lead
No
Load Rating Range
Light Duty
Tread Shape
Standard
ESD Conductive
No
Includes Thread Guards
Yes
Number of Mounting Holes
4
Resistant To
High Chemical Resistance To Many Aggressive Substances
Swivel Raceway Type
Double Ball
Series
P15X Series
Load Capacity
190 lb
Wheel Core Material
Polypropylene
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
85-95 Shore A
Wheel/Tread Material
Thermoplastic Rubber
Operating Temperature Range
-4 Degrees To 140 Degrees F

Dimensions

Wheel Dia.
4 in
Overall Height
5-7/16 in
Wheel Width
1-1/4 in
Mounting Bolt Dia.
5/16 in
Swivel Radius
3-3/4 in
Mounting Plate Thickness
0.118 in
Mounting Plate Size
2-3/4 in x 3-3/4 in

Description

Cstr,Stainls Plate Swvl,Gray TPR,190 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.