Shop PEGASUS

Cstr, Stainls, Rigd Plate, Urethane, 550 lb.

  • Mfr # P21RX-URPW040K-14
  • Zoro # G0250702

product price: 
$
85.15
/ea

Key Features

Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Wheel Width
2 in
Caster Brake Included
No
Caster Frame Material
Stainless Steel
Tread
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P21RX-URPW040K-14
Zoro #
G0250702
UPC #
-
Country of Origin
China
Item
Cstr,Stainls,Rigd Plate,Urethane,550 lb.
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Brake Included
No
Caster Frame Material
Stainless Steel
Tread
Standard
Frame Finish
Stainless Steel
Standards
RoHS, ICWM, NSF
Extended Lead
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Caster Brake Type
No Brake Included
Core Color
White
Non-Marking
Yes
Caster Mounting Type
Plate
Tread Color
Red
Inside Bolt Hole Spacing
3 in x 3 in
Load Capacity
550 lb
Replacement Wheel
Mfr. No. P-URPW-040x020/050R
Number of Wheels
1
Caster Sub-Type
Rigid
Wheel Core Material
Polypropylene
ESD Conductive
No
Load Rating Range
Medium Duty
Tread Shape
Standard
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Number of Mounting Holes
4
System of Measurement
Inch
Series
P21X Series
Wheel Bearing Type
Roller
Wheel/Tread Material
Polyurethane
Wheel Hardness Rating
50-60 Shore D
Operating Temperature Range
-15 Degrees To 160 Degrees F

Dimensions

Wheel Width
2 in
Wheel Dia.
4 in
Overall Height
5-5/8 in
Mounting Bolt Dia.
3/8 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.236 in

Description

Cstr,Stainls,Rigd Plate,Urethane,550 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.