Shop PEGASUS

Cstr, Stainls, Rigd Plate, Urethane, 770 lb.

  • Mfr # P21RX-URPW060K-14
  • Zoro # G0250930

product price: 
$
97.15
/ea

Key Features

Mounting Bolt Dia.
3/8 in
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Number of Wheels
1
Replacement Wheel
Mfr. No. P-URPW-060x020/050R
Caster Brake Included
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P21RX-URPW060K-14
Zoro #
G0250930
UPC #
-
Country of Origin
China

Dimensions

Mounting Bolt Dia.
3/8 in
Wheel Dia.
6 in
Wheel Width
2 in
Overall Height
7-1/2 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.236 in

Details

Item
Cstr,Stainls,Rigd Plate,Urethane,770 lb.
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Number of Wheels
1
Replacement Wheel
Mfr. No. P-URPW-060x020/050R
Caster Brake Included
No
Non-Marking
Yes
Standards
RoHS, ICWM, NSF
Extended Lead
No
Tread
Standard
Inside Bolt Hole Spacing
3 in x 3 in
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Caster Sub-Type
Rigid
Frame Finish
Stainless Steel
Tread Color
Red
Caster Frame Material
Stainless Steel
Caster Mounting Type
Plate
Load Capacity
770 lb
Core Color
White
Caster Brake Type
No Brake Included
Series
P21X Series
System of Measurement
Inch
ESD Conductive
No
Includes Thread Guards
No
Tread Shape
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Number of Mounting Holes
4
Load Rating Range
Medium Duty
Wheel Core Material
Polypropylene
Wheel Bearing Type
Roller
Wheel/Tread Material
Polyurethane
Wheel Hardness Rating
50-60 Shore D
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Cstr,Stainls,Rigd Plate,Urethane,770 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.