Cstr, Stainls, Swvl Plt, Wht Nyln, 600 lb, Tl

  • Mfr # P21SX-N080K-14-TB

  • Zoro # G0250763


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
Total Lock
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21SX-N080K-14-TB
Zoro #
G0250763
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
0.236 in
Mounting Bolt Dia.
3/8 in
Overall Height
9-1/2 in
Swivel Radius
6-5/8 in

Details

Item
Swivel Caster With Total-Lock
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
Total Lock
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel Hardness Rating
70-80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Replacement Wheel
Mfr. No. P-N-080x020/050R
Frame Finish
Stainless Steel
Standards
RoHS, ICWM, NSF
Tread Color
White
Application
Retail, Industrial, Commercial, Corrosion Resistance
Includes
Total-Lock
Tread
Standard
Caster Brake Included
Yes
Extended Lead
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Nylon
Load Capacity
880 lb
Includes Thread Guards
No
Load Rating Range
Medium Duty
Series
P21X Series
Swivel Raceway Type
Double Ball
ESD Conductive
No
Operating Temperature Range
-20 Degrees To 250 Degrees F

Description

Cstr,Stainls,Swvl Plt,Wht Nyln,600 lb,Tl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.