Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cstr, Stanles Plt Swvl, Gray TPR, 240 lb, Tl

  • Mfr # P14SX-RP060K-12-TB

  • Zoro # G0247799


product price: $49.49
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Total Lock
Wheel Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P14SX-RP060K-12-TB
Zoro #
G0247799
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
1-1/4 in
Mounting Plate Size
2-1/2 in x 3-5/8 in
Mounting Plate Thickness
0.118 in
Mounting Bolt Dia.
5/16 in
Overall Height
7-7/16 in
Swivel Radius
4-5/8 in

Details

Item
Swivel Caster With Total-Lock
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
Total Lock
Caster Mounting Type
Plate
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
85-95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Tread Color
Gray
Frame Finish
Stainless Steel
Application
Retail, Industrial, Commercial
Includes
Total-Lock, Thread Guards
Standards
RoHS, ICWM
Caster Brake Included
Yes
Tread
Standard
Replacement Wheel
Mfr. No. P-RP-060x013/031K
Extended Lead
No
Series
P14X Series
Load Rating Range
Light Duty
Swivel Raceway Type
Double Ball
Wheel Core Material
Polypropylene
ESD Conductive
No
Includes Thread Guards
Yes
Load Capacity
240 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Operating Temperature Range
-4 Degrees To 140 Degrees F

Description

Cstr,Stanles Plt Swvl,Gray TPR,240 lb,Tl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.