Shop PEGASUS

Cstr, Stanls Ho Kgp Swvl, Gry Urthn, 190 lb

  • Mfr # P15SX-UP040D-H
  • Zoro # G0248925

product price: 
$
33.15
/ea

Key Features

Wheel Width
1-1/4 in
Non-Marking
Yes
Caster Mounting Type
Hollow Kingpin
Tread Color
Gray
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P15SX-UP040D-H
Zoro #
G0248925
UPC #
-
Country of Origin
China
Item
Cstr,Stanls Ho Kgp Swvl,Gry Urthn,190 lb
Non-Marking
Yes
Caster Mounting Type
Hollow Kingpin
Tread Color
Gray
System of Measurement
Inch
Number of Wheels
1
Core Color
Gray
Caster Brake Included
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Caster Brake Type
No Brake Included
Standards
RoHS, ICWM
Caster Sub-Type
Swivel
Frame Finish
Stainless Steel
Tread
Standard
Caster Frame Material
Stainless Steel
Extended Lead
No
Series
P15X Series
Includes Thread Guards
No
ESD Conductive
No
Load Rating Range
Light Duty
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Polypropylene
Tread Shape
Standard
Load Capacity
190 lb
Swivel Raceway Type
Double Ball
Wheel/Tread Material
Polyurethane
Wheel Hardness Rating
50-60 Shore D
Wheel Bearing Type
Delrin
Operating Temperature Range
-15 Degrees To 160 Degrees F

Dimensions

Wheel Width
1-1/4 in
Overall Height
5-5/16 in
Mounting Bolt Dia.
1/2 in
Wheel Dia.
4 in
Swivel Radius
3-3/4 in

Description

Cstr,Stanls Ho Kgp Swvl,Gry Urthn,190 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.